Overview
Mfr description
CMCK400D2 20V MAX 4 TOOL KIT
- CMCD700: POWERFUL MOTOR: Provides 280 UWO of power and 2 speed gearbox ranging from 0-350 RPM and 0-1,500 RPM for demanding tasks
- CMCF800: MAXIMUM TORQUE: Provides 1,460 in-lbs. of torque 2,800 RPM and 3,100 BPM for heavy duty fastening
- CMCS300: SPEED: 1-in stroke length running at 3,000 SPM for speed of completing applications.
- CMCL020B: IMPROVED VISIBILITY: 140 lumens for improved visibility
Specifications
- Power SourceCordless
- Battery TypeLithium-Ion
- Additional DetailsV20* Cordless 4 Tool Combo Kit (2 Batteries) provides the ability to complete a variety of general construction applications. The combo kit provides a solution for all of your drilling, fastening and cutting needs. The 4-Tool Combo Kit comes with a soft storage bag for transporting or storing the products, batteries, charger and accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data