Overview
Mfr description
CMCL005B 20V COMPAC TASK LIGHT
- OPTIMAL BRIGHTNESS: 1000/650 lumens
- NO MORE SHADOWS: Frosted lense to limit shadowing effect
- VERSATILITY: 360° pivoting lens
Specifications
- Lighting TechnologyLED
- ColorBlack/Red
- Battery IncludedNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data