Overview
Mfr description
CMCL020B 20V TASK LIGHT (BARE)
- INCREASED BRIGHTNESS: 140 LED lumen output
- EXTENDED RUN TIME: 3 Efficient LED bulb
- VERSATILITY: Pivoting head easily adjusts beam towards working area
- ADDED COMFORT: Contoured over-molded handle
Specifications
- Lighting TechnologyLED
- ColorBlack/Red
- Battery IncludedNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data