Specifications
Details
- Additional Details20* Cordless Reciprocating Saw (Tool Only) has a powerful high performance motor for increased speed of application. The variable speed trigger provides optimal control while the tool-free blade release makes for quick and effortless blade changes. A contoured over-molded handle and compact design allows the user to make cuts in tight places minimizing user fatigue.
- ColorRed/Black
- Handle StyleContoured Overmolded handle
- Power SourceCordless
- Variable SpeedVariable Speed
Overview
Mfr description
CMCS300B 20VRECIPSAWTOOLONLY
- HIGH PERFORMANCE: 1-in Stroke length for speed of completing applications
- ADDED CONTROL: Full variable speed trigger providing up to 3,000 RPM
- QUICK AND EASY: Tool-Free blade release
- COMPACT SIZE: 14.5-in for cutting in tight spaces
- ADDED COMFORT: Contoured over-molded handle