Overview
Mfr description
CMCS300M1 20V RECIP SAW KIT
- HIGH PERFORMANCE: 1-in Stroke length for speed of completing applications
- QUICK AND EASY: Tool-Free blade release
- COMPACT SIZE: 14.5-in for cutting in tight spaces
- ADDED COMFORT: Contoured over-molded handle
- ADDED CONTROL: Full variable speed trigger providing up to 3,000 SPM
Specifications
- Variable SpeedVariable Speed
- Power SourceCordless
- ColorRed/Black
- Additional DetailsV20* Cordless Reciprocating Saw Kit (1 Battery) has a powerful high performance motor for increased speed of application. The variable speed trigger provides optimal control while the tool-free blade release makes for quick and effortless blade changes. A contoured over-molded handle and compact design allows the user to make cuts in tight places minimizing user fatigue.
- Handle StyleContoured Overmolded handle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data