Specifications
Dimensions
- Blade Diameter6-1/2 in
Details
- Additional DetailsV20* Cordless 6-1/2-in. Circular Saw Kit (Tool Only) has a high performance motor allowing the user to complete everyday cross and rip cuts. The compact and lightweight design helps reduced user fatigue and the contoured over-molded handle is optimized for comfort.
- ColorRed/Black
- Features & Benefits• HIGH PERFORMANCE: 4,000 RPM for aggressive fast cutting• CROSS CUTTING CAPABILITIES: Cordless Circular saw accepts 6-1/2-in blades for cross cutting or ripping 2X material• TOOL-FREE: Beveling shoe pivots up to 50° for angled cuts• ADDED COMFORT: Contoured over-molded handle• COMPACT SIZE: Designed to help reduce fatigue• Cmcs500 Circular Saw, 6-1/2-Inch 18T Blade, And Hex Wrench. Battery And Charger Are Sold Separately.
- Handle StyleContoured Overmolded handle
- Power SourceCordless
Overview
Mfr description
CMCS500B 20VCIRSAWTOOLONLY
- HIGH PERFORMANCE: 4,000 RPM for aggressive fast cutting
- CROSS CUTTING CAPABILITIES: Cordless Circular saw accepts 6-1/2-in blades for cross cutting or ripping 2X material
- TOOL-FREE: Beveling shoe pivots up to 50° for angled cuts
- ADDED COMFORT: Contoured over-molded handle
- COMPACT SIZE: Designed to help reduce fatigue
- Cmcs500 Circular Saw, 6-1/2-Inch 18T Blade, And Hex Wrench. Battery And Charger Are Sold Separately.