Motion
CMCST900D1

CRAFTSMAN
CMCST900D1

CMCST900D1
Mi Item #14996196
MFR #CMCST900D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMCST900D1

CMCST900D1
Mi Item #14996196
MFR #CMCST900D1

Mfr description
CMCST900D1 20V STRING TRIMMER
  • EXTENDED RUN TIME: 2 Speed Setting lets you choose more power or more runtime
  • TURN TO EDGE: For both edging and trimming
  • ERGONOMIC TELESCOPING POLE: Ergonomic Telescoping Pole feature makes turning to edge a breeze
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Battery Included
    Yes
  • Battery Type
    Max* Lithium Ion
  • Color
    Red/Black
  • Cordless or Corded
    Cordless
  • Product Type
    String Trimmers
  • Tool Type
    WeedWacker
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)