Motion
CMED731

CRAFTSMAN
CMED731

CMED731
Mi Item #14996197
MFR #CMED731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMED731

CMED731
Mi Item #14996197
MFR #CMED731

Mfr description
CMED731 DRILL
  • ADDED CONTROL: Max 2,500 RPM with variable speed trigger for added control
  • EASY BIT CHANGES: Keyless chuck for fast and easy bit changes
  • CONTINUED USAGE: Lock-on trigger allows for continued usage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    3/8 in

Details

  • Additional Details
    7.0 Amp Drill/Driver has a 3/8-in. chuck to fit a variety of drill bits for different applications and provides the power needed to complete your heavy-duty tasks.
  • Amperage
    7 A
  • Chuck Style
    Keyless
  • Color
    Red/Black
  • Handle Style
    Pistol Grip
  • Power Source
    Corded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)