Motion
CMED741

CRAFTSMAN
CMED741

CMED741
MI ITEM #14996198
MFR #CMED741
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMED741

CMED741
MI ITEM #14996198
MFR #CMED741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMED741 HAMMER DRILL
  • COMPLETE TASKS WITH EASE: Max 3,100 RPM and 52,700 BPM to complete tasks with ease
  • IMPROVED BIT RETENTION: Keyed chuck for improved bit retention
  • CONTINUED USAGE: Lock-on trigger allows for continued use

Specifications

  • Chuck Size
    1/2 in
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Amperage
    7 A
  • Color
    Red/Black
  • Additional Details
    7.0 Amp Hammer Drill has a 1/2-in. chuck to fit a variety of drill bits for different applications and provides the power needed to complete your heavy-duty tasks.
  • Power Source
    Corded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought