Overview
Mfr description
CMEE100 AC 10 POLISHER
- 10" PAD DIAMETER: 2800 OPMs for large swirl free finish
Specifications
- Power SourceCorded
- Backing Pad Diameter10 in
- Additional DetailsThis CRAFTSMAN® corded 10-in polisher delivers 2800 OPMs, ensuring a swirl free finish. The high-powered motor coupled with a variable speed dial allows maximum performance and convenience to the user. This wheel style handle with overmolded grips provides the comfort and versatility for extended operation.
- ColorRed/Black
- Handle StyleContoured Overmold Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data