Specifications
Dimensions
- Backing Pad Diameter6 in
Details
- Additional DetailsGet the professional look you want. This Variable-Speed Random Orbit Polisher features a 4.5 Amp motor for high overload protection and random orbit. It is compact and lightweight at just 5-1/2 lbs. And, it delivers swirl-free sanding / polishing action with an electronic variable-speed dial with selections from 2,500-6,800 opm.
- ColorRed/Black
- Handle StyleErgonomic Handle
- Power SourceCorded
Overview
Mfr description
CMEE145 POLISHER
- OVERLOAD PROTECTION: 4.5 Amp motor helps prevent overload