Motion
CMEE531

CRAFTSMAN
CMEE531

CMEE531
Mi Item #14996201
MFR #CMEE531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEE531

CMEE531
Mi Item #14996201
MFR #CMEE531

Mfr description
CMEE531 CORDED HEAT GUN
  • VARIBALE TEMPERATURE CONTROL: Variable temperature control dial allows for easy heat adjustment from 120°F to 1200°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Power up the heat with this Corded Heat Gun. The variable temperature control dial allows for easy heat adjustment from 120-degree Fahrenheit to 1200-degree Fahrenheit so you can complete the task at hand. With the convenience of the two fan speeds and integrated support stand, you will have control over your heating projects from the optimal air flow to the upright standing position.
  • Handle Style
    Pistol Grip
  • Maximum Temperature
    1200 °F
  • Minimum Temperature
    120 °F
  • Power Source
    Corded
  • Temperature Setting Style
    Variable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)