Motion
CMEF901

CRAFTSMAN
CMEF901

CMEF901
Mi Item #14996202
MFR #CMEF901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEF901

CMEF901
Mi Item #14996202
MFR #CMEF901

Mfr description
CMEF901 1/2 IMPACT WRENCH
  • EASY SOCKET CHANGES: Hog ring anvil for easy socket changes
  • REMOVE FASTENERS QUICKLY: Max 450 ft.-lbs. torque and 2,700 IPM for removing larger fasteners quickly
  • ADDED CONTROL: Max 2,200 RPM with variable speed trigger for added control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13.0 in

Details

  • Additional Details
    7.5 Amp 1/2 inch Impact Wrench has a max torque rating of 450 ft.-lbs. CRAFTSMAN® impact wrench also comes with a hog ring anvil allowing for speed and ease of removing large fasteners.
  • Color
    Red/Black
  • Handle Style
    Pistol Grip
  • Impact Rate
    2700 ipm
  • Power Source
    Corded
  • Product Type
    Corded Impact Wrenches & Ratchets
  • Variable Speed
    Variable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)