Motion
CMEG100

CRAFTSMAN
CMEG100

CMEG100
MI ITEM #14996203
MFR #CMEG100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEG100

CMEG100
MI ITEM #14996203
MFR #CMEG100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMEG100 4-1/2RIGHTANGLGRINDER
  • COMPLETE DEMANDING APPLICATIONS: Powered by a 6 Amp motor producing 12,000 RPM for completing demanding jobsite applications
  • QUICK ADJUSTMENTS: Tool-Free guard makes for quick and easy adjustments
  • EASY WHEEL CHANGES: Spindle lock for quick and easy wheel changes
  • ADDED CONTROL: 3-Position handle allows for control in different applications
  • COMFORT: Contoured over-molded handle for added comfort during use

Specifications

  • Power Source
    Corded
  • Handle Style
    Right Angle
  • Amperage
    6 A
  • Additional Details
    This CRAFTSMAN® 6 amp 41/2 in. Small angle Grinder has a high performing motor delivering 12, 000 RPMs for demanding applications. With a tool-free guard and 3Position handle adjustment, this allows you to maximize your efficiency on the job. The contoured overmolded handle provides comfort during use.
  • Color
    Red/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought