Motion
CMEG200

CRAFTSMAN
CMEG200

CMEG200
Mi Item #14996204
MFR #CMEG200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEG200

CMEG200
Mi Item #14996204
MFR #CMEG200

Mfr description
CMEG200 SMALL ANGLE GRINDER
  • COMPLETE DEMANDING APPLICATIONS: Powerful 7.5 Amp motor producing 12,000 RPM for demanding jobsite applications
  • QUICK ADJUSTMENTS: Tool-Free guard makes for quick and easy adjustments
  • COMFORT: Contoured over-molded handle for added comfort during use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    7.5 Amp 4-1/2-inch Paddle Switch Small Angle Grinder has a high performing motor the cordless grinder allows for aggressive grinding and cutting applications.
  • Amperage
    7.5 A
  • Color
    Red/Black
  • Handle Style
    Right Angle
  • Power Source
    Corded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)