Motion
CMEM2500

CRAFTSMAN
CMEM2500

CMEM2500
Mi Item #14996205
MFR #CMEM2500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEM2500

CMEM2500
Mi Item #14996205
MFR #CMEM2500

Mfr description
CMEM2500 METAL SAW
  • OVERLOAD CAPACITY: High performance 15 Amp motor delivers a high overload capacity with 3800 RPM
  • ADDED CONVENIENCE: Spindle lock allows the user the convenience to change the cutting wheel quick and easy
  • MAXIMUM USER PROTECTION: Heavy duty guard for maximum user protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    14 in

Details

  • Additional Details
    15 Amp 14-inch chop saw for metal cutting provides the power and capacity to maintain performance and durability on the jobsite. The cut off saw features an extra-wide, solid steel base that offers stability when cutting longer materials. The lightweight design allows for easy storage and portability.
  • Amperage
    15 A
  • Color
    Red/Black
  • Power Source
    Corded
  • Saw Style
    Chop Saw
  • Saw Type
    Chop Saw
  • Sliding
    Non-Sliding
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)