Motion
CMES300

CRAFTSMAN
CMES300

CMES300
MI ITEM #14996207
MFR #CMES300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMES300

CMES300
MI ITEM #14996207
MFR #CMES300

Mfr description
CMES300 RECIP SAW
  • SPEED OF COMPLETION: High performance motor with 1-1/8-in stroke length for speed of completing applications
  • ADDED CONTROL: Variable speed trigger ranging from 0-3,200 RPM for added control in a variety of materials
  • QUICK BLADE CHANGE: Tool-Free blade release for quick and easy blade changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    7.5 Amp Reciprocating Saw has a powerful 7.5 Amp motor with a 1-1/8-inch stroke length for speed of application. The variable speed trigger provides optimal control over a variety of materials. Cut in a variety of positions and be comfortable doing so with the over-molded handle.
  • Amperage
    7.5 A
  • Color
    Red/Black
  • Handle Style
    Contoured Overmolded handle
  • Power Source
    Corded
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)