Motion
CMES500

CRAFTSMAN
CMES500

CMES500
MI ITEM #14996208
MFR #CMES500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMES500

CMES500
MI ITEM #14996208
MFR #CMES500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMES500 CIRCULAR SAW
  • FAST CUTS: High performance motor runs at 5,300 RPM for fast cuts
  • IMPROVED CUTTING PERFORMANCE: 7-1/4 in 18T Carbide Tipped blade for improved cut performance
  • EASY BLADE CHANGE: Spindle lock for quick and easy blade changes
  • ACCURATE CUTS: 45° bevel capacity for accurate angle cuts
  • ADDED COMFORT: Contoured over-molded handle for added comfort during use

Specifications

  • Amperage
    13 A
  • Blade Diameter
    7-1/4 in
  • Features & Benefits
    • FAST CUTS: High performance motor runs at 5,300 RPM for fast cuts• IMPROVED CUTTING PERFORMANCE: 7-1/4 in 18T Carbide Tipped blade for improved cut performance• EASY BLADE CHANGE: Spindle lock for quick and easy blade changes• ACCURATE CUTS: 45° bevel capacity for accurate angle cuts• ADDED COMFORT: Contoured over-molded handle for added comfort during use
  • Power Source
    Corded
  • Additional Details
    13 Amp 7-1/4-in. Circular Saw delivers the power needed to complete everyday tasks. The high performance 5,300 RPM motor is ideal for fast cutting, while the beveling shoe pivots up to 45 degree for accurate angled cuts.
  • Color
    Red/Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought