Motion
CMES510

CRAFTSMAN
CMES510

CMES510
Mi Item #14996209
MFR #CMES510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMES510

CMES510
Mi Item #14996209
MFR #CMES510

Mfr description
CMES510 CIRCULAR SAW
  • FAST CUTS: High performance motor runs at 5,500 RPM for aggressive fast cutting
  • CAPACITY: 7-1/4-in 18T Carbide Tipped blade with up to 2-1/8-in capacity for 2x material
  • EASE OF USE: Tool-Free beveling shoe up to 55° for angled cuts with detents at 22.5 and 45° for ease of use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    7-1/4 in

Details

  • Additional Details
    15 Amp 7-1/4-in. Circular Saw delivers the power needed to complete everyday tasks. The high performance 5,500 RPM motor is ideal for fast and aggressive cutting while the beveling shoe pivots up to 55 degrees. With a premium grade magnesium shoe, metal upper and lower guard, this saw is made to withstand harsh jobsite conditions.
  • Amperage
    15 A
  • Color
    Red/Black
  • Features & Benefits
    • FAST CUTS: High performance motor runs at 5,500 RPM for aggressive fast cutting• CAPACITY: 7-1/4-in 18T Carbide Tipped blade with up to 2-1/8-in capacity for 2x material• EASE OF USE: Tool-Free beveling shoe up to 55° for angled cuts with detents at 22.5 and 45° for ease of use• REDUCED WEIGHT: Magnesium shoe for durability and reduced weight• DURABILITY: Metal upper and lower guard for added durability• CONVENIENCE: Metal rafter hook for convenience• ADDED COMFORT: Contoured over-molded handle for added comfort during use
  • Power Source
    Corded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)