Specifications
Details
- Additional Details6 Amp Variable Speed Jig Saw delivers precision in a wide range of applications. The orbital settings adjust cut aggressiveness for getting the desired result in a variety of materials. The beveling shoe pivots to 45 degrees for angled cuts.
- Amperage6 A
- ColorRed/Black
- Cutting ActionOrbital
- Power SourceCorded
- Variable SpeedVariable Speed
Overview
Mfr description
CMES612 JIG SAW
- ACCURATE CUTS: Variable speed trigger ranging from 0-3,200 SPM provides control for clean and accurate cuts
- CUT AGGRESSIVENESS: 4-Orbital settings to adjust cut aggressiveness for various materials and applications
- ANGLED CUT CAPABILITY: Beveling shoe provides ability to cut up to 45° for angled cuts