Overview
Mfr description
CMEW020 TABLE SAW-BENCH
- VARIBALE SPEED: Range of 6,000 to 11,000 RPM allows the user to select the right speed for the size and hardness of material
- ACCURATE CUTTING: Center-mounted fence gives needed support throughout the cut for accurate edge jointing
- SUPPORT AND ACCURACY: 4-1/4-in. center mounted fence for support and accuracy
- EASY REPLACMENT AND KNIFE ADJUSTMENTS: Two-knife cutter head with jackscrew knife leveling arrangement allows for easy replacement and adjustment of knives
- HARD AND SOFT WOODS: Heavy duty 10 Amp motor provides power for hard and soft woods
Specifications
- ColorBlack/Red
- Accessory TypeElectric Bench Jointer
- Cordless or CordedCorded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data