Motion
CMEW213

CRAFTSMAN
CMEW213

CMEW213
MI ITEM #14996213
MFR #CMEW213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEW213

CMEW213
MI ITEM #14996213
MFR #CMEW213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    21 in
  • Belt Width
    3 in

Details

  • Additional Details
    7.0 Amp 3-in. x 21-in. Belt Sander features an angled belt design to sand close to adjoining surfaces and 800 FPM to get the job done quickly.
  • Amperage
    7 A
  • Color
    Red/Black
  • Power Source
    Corded

Overview

Mfr description
CMEW213 SANDER
  • CLOSER SAND: Angled belt design to sand closer to adjoining surfaces
  • FAST MATERIAL REMOVAL: Max 800 FPM for fast material removal
  • EASY BELT CHANGES: Tool-free belt release for quick and easy belt changes
  • ON-BOARD DUST BAG: High performance dust collection featuring on-board dust bag
  • ADDED COMFORT: 3-Position over-molded handle improves comfort during use
  • Includes: Cmew213 Belt Sander, Dust Bag, & Sanding Belt.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought