Specifications
Details
- Additional Details3.0 Amp 5-inch Random Orbital Sander with 12,000 OPM is ideal for surface preparation, smoothing seams, and removing paint or varnish. The low profile design of power sander is made for added control and reduced vibration.
- Amperage3 A
- ColorRed/Black
- Power SourceCorded
Overview
Mfr description
CMEW231 SANDER
- COMPLETE TASKS WITH EASE: 3.0 Amps and 12,000 OPM gives you the power to complete tasks with ease
- ON-BOARD DUST BAG: High performance dust collection featuring on-board dust bag and connection to 1-3/4-in vacuum hose
- DURABILITY: Dust sealed switch provides added durability