Motion
CMEW300

CRAFTSMAN
CMEW300

CMEW300
MI ITEM #14996215
MFR #CMEW300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMEW300

CMEW300
MI ITEM #14996215
MFR #CMEW300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accessory Type
    Electric Handheld Planer
  • Color
    Black/Red
  • Cordless or Corded
    Corded

Overview

Mfr description
CMEW300 HAND PLANER
  • SMOOTH CUTS: Heavy duty 6 Amp motor provides smooth cutting in hard and soft materials
  • FAST MATERIAL REMOVAL: 16,500 RPM for fast material removal
  • ADDED CONTROL AND BETTER QUALITY FINISH: 11.5-in cast aluminum shoe provides added control and better quality finish
  • CLEANER WORKSPACE: Dual side dust extraction allows for extraction on either side of the tool
  • BETTER CONTROL: Overmolded depth knob with 10 positive steps allows better planer control and multiple depth settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought