Overview
Mfr description
CMEW320 TABLE SAW-BENCH
- HARD AND SOFT WOOD MATERIAL REMOVAL: 15 Amp motor provides power for both hard and soft wood material removal
- SMOOTH OPERATION: Two knife, quick change, solid steel cutter head mounted on ball bearings, assures smooth operation and long life
- CLEANER WORKSPACE: Vacuum port for dust collection
- MAXIMUM STOCK REMOVAL: Poly-V Cutterhead drive for maximum stock removal
- LONG CUTTING LIFE: High carbon steel, double edged, reversible knives for long cutting life
Specifications
- ColorBlack/Red
- Accessory TypeElectric Benchtop Thickness Planer
- Cordless or CordedCorded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data