Specifications
Dimensions
- Overall Length14-3/4 in
Details
- Additional Details3 Amp Oscillating Tool Kit is a 14 piece kit featuring a universal Tool-Free accessory system which makes adjusting and changing attachments quick and easy. The variable speed dial offers maximum control across a variety of applications and materials. This tools versatility and various attachments will help you accomplish multiple tasks.
- Power SourceCorded
- Variable SpeedVariable Speed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)