Overview
Mfr description
CMHT10926 KNIVES
- QUICK RELEASE: Push button tool-free blade change
- HASSLE FREE STORAGE: Swing out blade storage
- Integrated string cutter for use even when blade is retracted
- Includes 3 utility blades
Specifications
- Knife TypeRetractable
- Number Of Blades3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data