Motion
CMHT10932

CRAFTSMAN
CMHT10932

Utility Knife - Folding Retractable
Mi Item #14996221
MFR #CMHT10932
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT10932

Utility Knife - Folding Retractable
Mi Item #14996221
MFR #CMHT10932

Mfr description
CMHT10932 FOLDG/RETRACT KNIFE
  • Compact folding design
  • VARIABLE CUT DEPTH: Retractable blade
  • QUICK RELEASE: Push button tool-free blade change
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    2.375
  • Length
    7.0000 in
  • Overall Length
    7.0000 in
  • Weight
    0.32 lbs
  • Width
    3.5000 in

Details

  • Blade Material
    Carbon Steel
  • Country of Origin
    China
  • Handle Material
    Bi-Material
  • Knife Type
    Folding Retractable
  • Number Of Blades
    3
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Type
    Folding Retractable Utility Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)