Motion
CMHT10934

CRAFTSMAN
CMHT10934

Utility Pocket Knife - Spring Assist
MI ITEM #14996222
MFR #CMHT10934
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT10934

Utility Pocket Knife - Spring Assist
MI ITEM #14996222
MFR #CMHT10934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT10934 KNIVES
  • QUICK ONE HANDED OPENING: Spring assist
  • LONG LIFE & DURABILITY: Serrated stainless steel blade
  • ERGONOMICS: Optimized bi-material grip
  • BLADE SECURITY IN OPEN POSITION: Integrated liner lock mechanism

Specifications

  • Knife Type
    Spring Assist
  • Finish Coating
    Black Oxide
  • Number Of Blades
    1
  • Blade Length
    4.31
  • Blade Material
    Carbon Steel
  • Length
    0.8800 in
  • Width
    3.5000 in
  • Weight
    0.37 lbs
  • Country of Origin
    China
  • Handle Material
    Plastic, Rubber
  • Type
    Spring Assist Pocket Knife
  • Overall Length
    0.8800 in
  • Number Of Pieces
    1
  • Retractable Blade
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought