Overview
Mfr description
CMHT26004 HEXKEYS
- DURABILITY: Durable composite construction
- SECURE GRIP: Rubber side inserts allow for a secure grip
- EASE OF USE: Chamfered edge helps guide the wrench for a smooth, easy entry into the hex key
Specifications
- Set TypeFolding Key Set
- Drive StyleHex, Star Shape
- Features & Benefits• DURABILITY: Durable composite construction• SECURE GRIP: Rubber side inserts allow for a secure grip• EASE OF USE: Chamfered edge helps guide the wrench for a smooth, easy entry into the hex key
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data