Overview
Mfr description
CMHT26021 HEXKEYS-13-KEY SET
- DURABILITY: Strong steel hex keys with black oxide coating
- STORAGE: Convenient storage rack for hex keys and handle keeps this set together in your toolbox
- COMFORT: Durable handle makes L keys into comfortable T handles
Specifications
- Set TypeKey Set
- Drive StyleHex
- Features & Benefits• DURABILITY: Strong steel hex keys with black oxide coating• STORAGE: Convenient storage rack for hex keys and handle keeps this set together in your toolbox• COMFORT: Durable handle makes L keys into comfortable T handles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data