Motion
CMHT37212S

CRAFTSMAN
CMHT37212S

CMHT37212S
MI ITEM #14996229
MFR #CMHT37212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT37212S

CMHT37212S
MI ITEM #14996229
MFR #CMHT37212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT37212S TAPE
  • EASE OF USE: Self-locking blade stays extended
  • QUICK & EASY MEASUREMENTS: Fractions printed on the blade
  • ADDED GRIP: Rubber overmold for added grip

Specifications

  • Blade Length
    12 ft
  • Blade Width
    1/2 in
  • Action
    Locking
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Blade Color
    White
  • Body Color
    Red/Black
  • Additional Details
    Our 12 ft. Self-Lock tape measure features a blade that automatically stay in a locked position until you press a button to retract them. The auto-locking feature offers smooth, comfortable retraction to avoid having the hook slam into the case, which makes the tapes both user friendly and longer lasting. Fractions are printed on the blade to make taking measurements easier.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought