Motion
CMHT37325S

CRAFTSMAN
CMHT37325S

CMHT37325S
MI ITEM #14996231
MFR #CMHT37325S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT37325S

CMHT37325S
MI ITEM #14996231
MFR #CMHT37325S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT37325S TAPE
  • 7 ft. of standout
  • ADDED GRIP: Rubber overmold for added grip
  • DURABILITY: Durable blade coating to improve product life

Specifications

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Action
    Locking
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Blade Color
    White
  • Body Color
    Silver/Black/Red
  • Additional Details
    CRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought