Motion
CMHT37525LW

CRAFTSMAN
CMHT37525LW

CMHT37525LW
MI ITEM #14996233
MFR #CMHT37525LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT37525LW

CMHT37525LW
MI ITEM #14996233
MFR #CMHT37525LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT37525LW TAPE
  • Proudly Made in the USA with Global Materials in New Britain, Connecticut
  • 11 feet of standout (claim based on maximum performance)
  • QUICK and EASY MEASUREMENTS: Extra wide blade with large numbers
  • DURABILITY: Durable blade coating to improve product life
  • Common applications include measuring distance
  • Includes (1) 25-ft PRO-11 Tape Measure
  • CRAFTSMAN Limited Lifetime Warranty

Specifications

  • Blade Length
    25 ft
  • Blade Width
    1-1/4 in
  • Action
    Locking
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Blade Color
    White
  • Body Color
    Red/Black/White
  • Additional Details
    CRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought