Motion
CMHT37565LW

CRAFTSMAN
CMHT37565LW

CMHT37565LW
Mi Item #14996235
MFR #CMHT37565LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT37565LW

CMHT37565LW
Mi Item #14996235
MFR #CMHT37565LW

Mfr description
CMHT37565LW 25 FT TAPE MEASURE
  • 14 FT. OF REACH: Allows for easier measurements when working alone
  • MADE IN THE U.S.A. with Global Materials in New Britain, Connecticut
  • QUICK AND EASY MEASUREMENTS: Extra-wide blade with large, easy-to-read numbers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1-1/4 in

Details

  • Action
    Locking
  • Additional Details
    The Pro Reach tape measures is made in the U.S.A. with global materials. It's designed to withstand daily jobsite abuse. With 14 ft. of blade reach, new features designed to enhance the durability of the blade, and a longer working life, the Pro Reach measuring tape provides a dependable solution no matter where your work takes you.
  • Blade Color
    White
  • Body Color
    Red/Black/White
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)