Motion
CMHT65027

CRAFTSMAN
CMHT65027

Acetate Screwdriver - Slotted Tip, 0.3750 in Tip Size, 12.0000 in Overall Length
Mi Item #14996237
MFR #CMHT65027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT65027

Acetate Screwdriver - Slotted Tip, 0.3750 in Tip Size, 12.0000 in Overall Length
Mi Item #14996237
MFR #CMHT65027

Mfr description
CMHT65027 SCREWDR
  • STRENGTH AND DURABILITY: Made of heat-treated alloy steel
  • COMFORT OPTIMIZED HANDLE: For high and low torque application
  • Satin-nickel finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Tip Size
    0.3750 in
  • Weight
    0.73 lbs

Details

  • Handle Material
    Acetate
  • Handle Type
    Standard
  • Head Style
    Slotted
  • Includes
    (1) 3/16 in. x 12 in. Cabinet Slotted Screwdriver
  • Insulated
    No
  • Magnetic
    No
  • Number Of Pieces
    1
  • Ratcheting
    No
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)