Overview
Mfr description
CMHT65081 NURDRIVR
- EXTENDED REACH: Hollow shaft reaches over extended bolts.
- MORE TORQUE: Handle end accepts 1/4-in drive ratchet for more torque when tightening or loosening a fastener.
- QUICK ROTATION: Handle features Speed, Torque and Tactile Zones for the optimum turning in applications.
Specifications
- Additional Details7 pc. SAE/MM Nut Driver Set allows you to loosen or tighten nuts with the convenience of a screwdriver. The handle features Speed, Torque, and Tactile Zones for the optimum turning in application, while the chrome bar finish helps resist corrosion . They also have engraved tips for easy tool identification.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data