Motion
CMHT68001

CRAFTSMAN
CMHT68001

Ratcheting Multi-Bit Screwdriver Set - Tip Style: Phillips + Slotted + Torx, Ergonomic Handle, 26 Piece Set
Mi Item #14996244
MFR #CMHT68001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT68001

Ratcheting Multi-Bit Screwdriver Set - Tip Style: Phillips + Slotted + Torx, Ergonomic Handle, 26 Piece Set
Mi Item #14996244
MFR #CMHT68001

Mfr description
CMHT68001 26PC RATCH SDRV/BITS
  • QUICK ROTATION CONTROL: Speed and precision tactile zones provide quick rotation control for efficient run down and precision tasks
  • ADDED GRIP TEXTURE: Torque zone provides added grip texture and geometry for heavy-torque applications
  • A chrome-plated bar resists corrosion
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Sizes
    PH1, PH2, PH3, SQ #1, SQ #2, SQ #3, T10, T15, T20, T25, T6, T8, 1/4DR 3/16 in, 1/4DR s 1/4 in, 1/4DR s 11/32 in, 1/4DR s 5/16 in, 1/4DR s 9/32 in, 1/4DR s: 3/8 in, H 1/4 in, H 3/16 in, H 5/16 in, SL 1/4 in, SL 3/16 in, SL 5/32 in

Details

  • Handle Style
    Ergonomic
  • Number Of Screwdrivers
    26
  • Tip Style
    Phillips + Slotted + Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)