Overview
Mfr description
CMHT68005 SCREWDR
- DURABILITY: 5-in. aluminum handle
- ORGANIZATION: Storage rack keeps your bits all in one place
- 5 Phillips bits, 5 slotted bits, 8 star-shaped bits
Specifications
- Handle StyleBi-Material
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data