Overview
Mfr description
CMHT81645 PLIERS
- COMFORT AND CONTROL: Multi-zone bi-material grips
- INDUCTION HARDENED: Cutting edges stay sharper longer
- STRENGTH AND DURABILITY: Drop forged steel
- Corrosion-resistant finish
Specifications
- Overall Length8.15 in
- Additional Details8-in. Long Nose Pliers have a corrosion resistant chrome finish providing extra wear and tear coverage. Drop forged steel provides strength and durability for longer life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data