Overview
Mfr description
CMHT81646 PLIERS
- COMFORT AND CONTROL: Multi-zone bi-material grips
- INDUCTION HARDENED: Cutting edges stay sharper longer
- STRENGTH AND DURABILITY: Drop forged steel
- Corrosion-resistant finish
Specifications
- Overall Length6-1/4 in
- Jaw Length3/4 in
- Handle ColorRed
- Additional Details6-in. Diagonal Pliers have a corrosion resistant chrome finish providing extra wear and tear coverage. Drop forged steel provides strength and durability for longer life.
- Grip StyleCushioned Ergonomic Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data