Overview
Mfr description
CMHT81714 PLIERS
- COMFORT & CONTROL: Multi-Zone Bi-Material Grips
- STRIPS & CUTS 10 - 22 AWG.
- BOLT CUTTER cuts to size and leaves perfect lead thread.
- WIRE CRIMPER crimps insulated, non-insulated terminals.
Specifications
- Includes CutterIncludes Cutter
- Includes CrimperIncludes Crimper
- Grip StyleCushioned Ergonomic Grip
- Compatible Wire Size Range22 to 10 AWG
- Overall Length8-1/4 in
- Handle ColorRed/Black
- Additional Details8-inch Wire Strippers strips and cuts 10 - 22 AWG. Multi--zone bi-material grips provide comfort and control. Bolt cutter cuts to size and leaves perfect lead thread. Wire Crimper crimps insulated, non-insulated terminals.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data