Overview
Mfr description
CMHT81715 PLIERS
- 6 TOOLS IN 1: Long nose plier, wire stripper, wire cutter, reamer, bolt cutter, spanner
- COMFORT AND CONTROL: Multi-zone bi-material grips
- INDUCTION HARDENED: Cutting edges stay sharper longer
- STRENGTH AND DURABILITY: Made from drop forged steel
Specifications
- Overall Length8.31 in
- Additional DetailsVersatility at its finest. This 6-in-1 tool includes a long nose plier, wire stripper, wire cutter, reamer, bolt cutter and spanner. The multi-zone bi-material grips on electrical pliers allow dedicated comfort and secure grip zones and the induction hardened edges stay sharper longer. Making this tool indispensable for your tool box, workbench or toolbelt.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data