Overview
Mfr description
CMHT81718 PLIERS
- INCREASED CUTTING FORCE*: Compound Action Design (*compared to standard cutting pliers).
- COMFORT AND CONTROL: Multi-zone bi-material grips
- INDUCTION HARDENED: Cutting edges stay sharper longer
- STRENGTH AND DURABILITY: Made from drop forged steel
Specifications
- Overall Length8.2 in
- Additional Details8-inch Compound Action Diagonal Cutting Pliers featuring a compound action design provide increased cutting force. The multi-zone bi-material grips allow for dedicated comfort and secure grip zones. Made from drop forged steel, these electrical pliers provide strength and durability and offer induction hardened edges that stay sharper longer.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data