Motion
CMHT81719

CRAFTSMAN
CMHT81719

Groove Joint Pliers - Serrated Jaw, Comfort Grip Grip, 7.90 in OAL, Alloy Steel Material
Mi Item #14996253
MFR #CMHT81719
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT81719

Groove Joint Pliers - Serrated Jaw, Comfort Grip Grip, 7.90 in OAL, Alloy Steel Material
Mi Item #14996253
MFR #CMHT81719

Mfr description
CMHT81719 PLIERS
  • COMFORT AND CONTROL: Multi-zone bi-material grips
  • STRENGTH AND DURABILITY: Made from drop forged steel
  • PRECISION MACHINED JAWS: For secure gripping and holding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4.0000 in
  • Maximum Jaw Opening
    1.2500 in
  • Overall Length
    7.90 in

Details

  • Additional Details
    8 inch Groove Joint Pliers made from drop forged steel offer strength and durability. The multi-zone bi-material grips allow dedicated comfort and secure grip zones. The precision machined jaws are ideal for twisting, gripping, holding, and cutting a variety of shapes and sizes.
  • Application
    Gripping
  • Color
    Red/Black
  • Handle Color
    Red/Black
  • Handle Style
    Comfort Grip
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)