Specifications
Dimensions
- Overall Length10.35 in
Details
- Additional Details10 inch Groove Joint Pliers made from drop forged steel offer strength and durability. The multi-zone bi-material grips allow dedicated comfort and secure grip zones. The precision machined jaws are ideal for twisting, gripping, holding, and cutting a variety of shapes and sizes.
- ColorRed/Black
- Handle ColorRed/Black
- Handle StyleComfort Grip
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Overview
Mfr description
CMHT81720 PLIERS
- COMFORT AND CONTROL: Multi-zone bi-material grips
- STRENGTH AND DURABILITY: Made from drop forged steel
- PRECISION MACHINED JAWS: For secure gripping and holding
- Corrosion-Resistant Finish