Specifications
Dimensions
- Overall Length9 in
Details
- Additional DetailsLocking adjustable pliers have an easy release handle for a one-handed operation with no pinch. The multi-zone bi-material grips allow for dedicated comfort and secure grip zones. Made of high grade heat-treated alloy steel for strength and durability.
- ColorRed/Black
- Handle ColorRed/Black
- Handle StyleComfort Grip
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
- Nose ShapeCurved
- Plier TypeLocking
- Release TypeTrigger Release
Overview
Mfr description
CMHT81726 PLIERS
- ONE-HANDED OPERATION: With easy-release mechanism
- COMFORT AND CONTROL: Multi-zone bi-material grips
- STRENGTH AND DURABILITY: Made of high grade heat-treated alloy steel
- ADJUSTING SCREW: Controls the jaw opening and locking pressure