Motion
CMHT81727

CRAFTSMAN
CMHT81727

CMHT81727
MI ITEM #14996256
MFR #CMHT81727
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT81727

CMHT81727
MI ITEM #14996256
MFR #CMHT81727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT81727 PLIERS
  • ONE-HANDED OPERATION: With easy-release mechanism
  • COMFORT AND CONTROL: Multi-zone bi-material grips
  • ADJUSTING SCREW: Controls the jaw opening and locking pressure

Specifications

  • Plier Type
    Locking
  • Number Of Pieces
    2
  • Handle Style
    Comfort Grip
  • Overall Length
    11.3 in
  • Nose Shape
    Straight, Curved
  • Jaw Surface Style
    Serrated
  • Handle Color
    Red/Black
  • Additional Details
    2-piece Locking Pliers Set have easy release handles for a one-handed operation with no pinch. The multi-zone bi-material grips allow for dedicated comfort and secure grip zones. Control the jaw opening and locking pressure with the adjustable screw.
  • Includes Wire Stripper
    Wire Stripper Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text