Motion
CMHT82547

CRAFTSMAN
CMHT82547

CMHT82547
MI ITEM #14996257
MFR #CMHT82547
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMHT82547

CMHT82547
MI ITEM #14996257
MFR #CMHT82547

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CMHT82547 PLIERS
  • COMFORT AND CONTROL: Multi-zone, bi-material grips
  • STRENGTH AND DURABILITY: Made from drop-forged steel
  • PRECISION MACHINED JAWS: For secure gripping and holding

Specifications

  • Plier Type
    Tongue & Groove
  • Number Of Pieces
    2
  • Handle Style
    Comfort Grip
  • Overall Length
    10 in
  • Nose Shape
    Curved
  • Jaw Surface Style
    Serrated
  • Handle Color
    Red/Black
  • Additional Details
    This 8-inch and 10-inch Groove Joint Pliers Set is made from drop-forged steel for strength and durability. The multi-zone, bi-material grips on CRAFTSMAN® pliers set allow for dedicated comfort and secure grip zones. The precision machined jaws of channel locks pliers are ideal for twisting, gripping, holding, and cutting a variety of shapes and sizes.
  • Includes Wire Stripper
    Wire Stripper Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought