Motion
CMMT12002

CRAFTSMAN
CMMT12002

CMMT12002
MI ITEM #14996258
MFR #CMMT12002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT12002

CMMT12002
MI ITEM #14996258
MFR #CMMT12002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.1 in

Details

  • Additional Details
    Adjustable wrenches are a must-have for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-in to 24-in to get the job done in a variety of applications.
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Measurement Standard
    Metric

Overview

Mfr description
CMMT12002 WRENCHES
  • CORROSION RESISTANCE: Full Polish Chrome Finish
  • ADDED VERSATILITY: Wide opening Jaws
  • QUICK SIZE IDENTIFICATION: Large Markings
  • Meets or Exceeds ASME Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought